Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope LED Siedentopf Binocular Darkfield Compound Microscope, 40x-1000x Magnification, 3W

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

AmScope LED Siedentopf Binocular Darkfield Compound Microscope, 40x-1000x Magnification, 3W

Item #: WBM00423

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope LED Siedentopf Binocular Darkfield Compound Microscope, 40x-1000x Magnification, 3W

This darkfield and brightfield binocular compound microscope is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with Siedentopf binocular head, darkfield and brightfield condensers, backward nosepiece, 3D mechanical stage and powerful 3W LED illumination. It offers four darkfield magnification powers and four brightfield settings, 40x, 100x, 400x, 1000x. It is an ideal instrument for biological, veterinary, bacteriological and pharmaceutical applications.

Features:
  • High Quality Professional Grade Darkfield and Brightfield Microscope
  • Four Levels of Darkfield Magnification: 40x-100x-400x-1000x
  • Four Levels of Brightfield Magnification: 40x-100x-400x-1000x
  • Perfect for Clinics, Vets, Doctors and College Students
  • 30° Inclined 360° Swiveling Siedentopf Binocular Head
  • 3D x-Y Mechanical Stage with Stain Resistant Finish and Slide Clips
  • Coaxial Coarse Fine Focusing with Tension Control and Stopper
  • Crystal Clear High Definition Sharp Images
  • Fully Coated Optical System with High Resolution
  • Dual Side Focusing Control Knobs
  • Built-in LED Illumination System with Adjustable Brightness
  • Abbe Condenser with Iris Diaphragm Swing-Out Filter Holder
  • Four DIN Achromatic Objectives
  • One Sets of Eyepiece Included
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Fuse and a Bottle of Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Factory Warranty


Specifications:
  • Nosepiece: quadruple
  • Head: 30° inclined Siedentopf binocular head 360° swivelling
  • Interpupillary Distance: 48mm-75mm
  • Diopter: Adjustable left eye tube
  • Wide-field Eyepiece: WF10x18
  • Achromatic Objective: 4x, 10x, 40x, spring, 100x, spring,oil
  • Stage Dimensions: 110mm x 140mm
  • Stage Traveling Range: 78mm x 40mm
  • Focusing: Coaxial coarse fine, with tension control and stopper
  • Abbe Condenser: NA=1.25 with iris diaphragm filter
  • Illumination: variable 3W LED
  • Power Supply: 110V/220V
  • Filter: blue and green
  • Accessories: Eye-guards, dust cover, immersion oil


Packing List:
  • Binocular Microscope Head
  • Microscope Body Frame with Base
  • Four High Quality DIN Objectives, 4x, 10x, 40x and 100x
  • One Pair of 10x Widefield Eyepieces
  • One Dry Darkfield Condenser
  • One Brightfield Condenser, mounted on the microscope
  • Two Color Filters: Blue and Green
  • One Dust Cover
  • Immersion Oil
  • User's Manual
  • Shipping Weight: 20 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERB340-DK-LED
    • DESCRIPTIONLED Siedentopf Binocular Darkfield Compound Microscope
    • PACKAGE QTY1
    • TYPEHigh Power
    • MAGNIFICATION40x-1000x
    • OBJECTIVEAchromatic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.