Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Ultimate Binocular Stereo Zoom Microscope Head, 6.7x-225x Magnification

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

AmScope Ultimate Binocular Stereo Zoom Microscope Head, 6.7x-225x Magnification

Item #: WBM00519

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $675.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Ultimate Binocular Stereo Zoom Microscope Head, 6.7x-225x Magnification

This is a 6.7x-225x zoom magnification binocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes a 2.0x Barlow lens and two pairs of extreme Widefield high-eyepoint eyepieces with foldable eyeguards, WH10x/22 and WH25x/9. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme Widefield optics and high-eyepiont design ensure an easy and comfortable observation. This microscope head fits all the stands with a 3", 76mm in diameter O-ring holder. It is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in factory box.

Features:
  • 6.7x-225x Continuous Zoom Magnification Offering Top-Level Quality Images
  • 45-degree Inclined Binocular Head with Extreme Widefield High-Eyepoint Eyepieces
  • High Resolution with Great Flatness and Contrast
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Both Ocular-Tubes with Adjustable Diopter
  • Large Working Distance
  • Accurate Alignment Ensuring a Fatigue-Free Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty
Features:
  • Head: 45-degree inclined 360-degree swiveling binocular
  • Eyepiece: 30mm extreme Widefield high-eyepoint WH10x/22 and WH25/9
  • Barlow Lens: 2.0x
  • Objective: 0.67-9.0x
  • Zoom Range: 33.5:1
  • Diopter Adjustment: ±5dp
  • Interpupillary Distance: 2-3/4" - 2-15/16", 47-75mm
  • Field of View: 1-3/8", 35mm
  • Working Distance: 4", 100mm
  • Head Mounting Size: 3", 76mm in diameter
  • Accessory Mounting Size: 1-7/8", 48mm female thread in diameter


Packing List:
  • One Binocular Stereo Zoom Head
  • One Pair of Extreme Widefield WH10x/22 Eyepieces
  • One Pair of Extreme Widefield WH25x/9 Eyepieces
  • One 2.0x Extreme Widefield Barlow Lens
  • One Pair of Foldable Eye-Guards
  • User's Manual
  • Shipping Weight:10 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERZM67225B
    • DESCRIPTIONAmScope Ultimate Binocular Stereo Zoom Microscope Head, 6.7x-225x Mag
    • ACCESSORY TYPEHead
    • MAGNIFICATION6.7x-225x
    • OBJECTIVEAchromatic
    • PACKAGE QTY1
    • TYPEAccessory
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.