Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin Digital Dual-link Video Cable, BLKF2E4141A10DD, Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Belkin Digital Dual-link Video Cable, BLKF2E4141A10DD, Black

Item #: WBB1001471

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save: up to 42%
Price: $51.95
Product Information
Product Q&A
Belkin Digital Dual-link Video Cable, BLKF2E4141A10DD, Black

Digital Video Interface Cable provides a high-bandwidth video interface for host and display devices. Digital Display Working Group (DDWG) and Digital Visual Interface (DVI) work with all digital flat panels/liquid crystal displays. Ideal for connecting digital LCD monitors with DVI port to PCs with DVI ports. DVI-Digital to DVI-Digital and Dual-Link cable allows high-speed digital transmission up to 9.9 Gbps.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERF2E4141A10DD
    • LIMITED WARRANTYLifetime
    • TYPEAudio/Video Cable
    • DESCRIPTIONDigital Dual-link Video Cable
    • CONNECTOR ON SECOND END1 x RJ-45 Male
    • CONNECTOR ON FIRST END1 x RJ-45 Male
    • CABLE TYPECategory 6
    • ADDITIONAL INFORMATIONThumbscrews
    • CONDUCTORCopper
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.