Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin USB Extension Cable, BLKF3U134V06, Black

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Belkin USB Extension Cable, BLKF3U134V06, Black

Item #: WBB1001528

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save: up to 85%
Price: $4.43
Product Information
Product Q&A
Belkin USB Extension Cable, BLKF3U134V06, Black

USB A-A Extension Cable gives you a 480Mbps transmission speed and plenty of length to connect your printer, scanner, drive or adapter. Molded-strain relief construction and PVC overmolding ensure a lifetime of error-free transmissions. Flextec cable jacket is flexible for use in tight areas. Extension cable complies with fully rated cable specifications reducing EMI/RFI and supports up to 127 devices on a daisy-chain configuration.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERF3U134V06
    • LIMITED WARRANTYLifetime
    • TYPEUSB Transfer Cable
    • DESCRIPTIONUSB Extension Cable
    • CONNECTOR ON SECOND END1 x Type A Female USB
    • CONNECTOR ON FIRST END1 x Type A Male USB
    • CONDUCTORCopper
    • CABLE TYPEUSB
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.