Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin USB 2.0 Plus Hub, BLKF5U307BRN, 7 Ports, Dark Gray

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Belkin USB 2.0 Plus Hub, BLKF5U307BRN, 7 Ports, Dark Gray

Item #: WBB1001546

Sold By: globalindustrial.com

Out of stock, expected on or around 07/29/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.95 Save: up to 12%
Price: $52.95
Product Information
Product Q&A
Belkin USB 2.0 Plus Hub, BLKF5U307BRN, 7 Ports, Dark Gray

Hi-Speed USB 2.0 7-Port Hub lets you connect up to seven devices quickly and easily. Design features two, top-loading downstream USB ports. Enjoy fast access for temporary device connections such as USB thumb drives, media readers, and for USB lights, fans, and other accessories. Monitor your device activity with LEDs for master power status and all port activity. Hub requires no external power supply for most devices. The stackable, slim-line design saves valuable desk space, and the hub works seamlessly with all your USB 1.1 and USB 2.0 devices. Internal weight and stay-put pads keep it anchored to your desk. USB 2.0 7-Port Hub prevents damage to your computer and devices with overcurrent protection. Up to 480 Mbps data transfer rate.

Product Specifications

    • COLOR FINISHGray
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERF5U307BRN
    • LIMITED WARRANTYLifetime
    • TYPECable Management
    • DESCRIPTIONUSB Hub
    • PORTS7
    • HOST INTERFACEUSB
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.