Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin Gold Series USB 2.0 Device Cable, BLKF3U133V16GLD, Gray

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Belkin Gold Series USB 2.0 Device Cable, BLKF3U133V16GLD, Gray

Item #: WBB1001597

Sold By: globalindustrial.com

Expected ship date 03/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 74%
Qty Price
1 $17.06 ea.
2 $13.21 ea.
3+ $11.91 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Belkin Gold Series USB 2.0 Device Cable, BLKF3U133V16GLD, Gray

Gold Series Hi-Speed USB 2.0 Cable helps you achieve maximum performance from your USB devices. Connect your USB printer, scanner, external hard drive, and other peripherals and enjoy clear, error-free data transmissions. Offers data transfers at 480 Mbps. 24 karat gold-plated connectors are corrosion-proof and ensure maximum conductivity. Enjoy hot plug connectivity and support up to 127 devices on a daisy-chain configuration. Protected in an innovative Flextec jacket, this premium-quality cable is extremely flexible and perfect for use in tight areas.

Tactilite molded strain relief provides a 360-degree turning radius for true protection against damage to the conductors.

Product Specifications

    • COLOR FINISHGray
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERF3U133V16GLD
    • LIMITED WARRANTYLifetime
    • TYPEUSB Transfer Cable
    • WEIGHT CAPACITYUp to 80Lb
    • DESCRIPTIONGold Series USB 2.0 Device Cable
    • MONITOR SUPPORTEDUp to 21" CRT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:44