Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer® Advantage Series ADA Compliant Recess Kit-Stainless Steel ADA-RK
See all 169 items in product family

American Dryer® Advantage Series ADA Compliant Recess Kit-Stainless Steel ADA-RK

Item #: WB640481

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 14%
Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer® Advantage Series ADA Compliant Recess Kit - Stainless Steel ADA-RK

ADA-RK recess kit works with all surface mount EXTREMEAIR, and GLOBAL series dryers. Recess kit reduces the protrusion of the dryer to less than 4 inches from the wall to meet ADA requirements when the dryer is installed in a hallway or narrow passage.

Product Specifications

    • WIDTH INCHES16-1/4
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES2-1/16
    • COLOR FINISHStainless
    • BRANDAmerican Dryer
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAdvantage Series ADA Compliant Recess Kit
    • MANUFACTURERS PART NUMBERADA-RK
    • STYLEAdvantage
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!