Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer® Advantage Series ADA Compliant Wall Guard-Stainless Steel ADA-WG
See all 167 items in product family

American Dryer® Advantage Series ADA Compliant Wall Guard-Stainless Steel ADA-WG

Item #: WB640482

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 15%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer® Advantage Series ADA Compliant Wall Guard - Stainless Steel ADA-WG

ADA-WG wall guard protect the wall and floor from moisture. Additionally, the wall guard makes all EXTREMEAIR, and GLOBAL series hand dryers ADA compliant without the need to recess the dryer into the wall.

Product Specifications

    • WIDTH INCHES9-11/32
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES18
    • COLOR FINISHStainless
    • BRANDAmerican Dryer
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAmerican Dryer® Advantage Series ADA Compliant Wall Guard
    • MANUFACTURERS PART NUMBERADA-WG
    • STYLEAdvantage
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!