Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Posterazzi, PPBPVP0818, Skateboarding Print, 8" x 10"

Rollover image to zoom in

Click image to enlarge

See all 4,708 items in product family

Posterazzi, PPBPVP0818, Skateboarding Print, 8" x 10"

Item #: WBM04607

Sold By: Posterazzi

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.50
$4.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Posterazzi, PPBPVP0818, Skateboarding Print, 8" x 10"

Skateboarding Print, 8" x 10". This licensed reproduction was printed on Premium Heavy Stock Paper which captures the vivid colors and details of the original.

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES10
    • BRANDPosterazzi
    • DESCRIPTIONSkateboarding Print
    • MANUFACTURERS PART NUMBER692936
    • PACKAGE QUANTITY1
    • PAPER SIZE 8 x 10
    • STYLESports & Games
    • PICTURE HEIGHT INCHES10
    • PICTURE WIDTH INCHES8
    • PUBLISHER Pivot Publishing - A
    • IMAGE SIZE 5.98 x 8.96
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.