Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-01
See all 41 items in product family

Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-01

Item #: WB640497

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save: up to 16%
Price: $99.95
Product Information
Product Q&A
Accessories
Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-01

Economically designed with a simple operation. Automatically dispenses towel when hand is placed over the sensor. Compact design still allows for 8" 800 ft roll towel. Includes stub roll tray and dispenses a 11" sheet with every cycle. Easy access to battery compartment. ADA Compliant. Dark Translucent color finish.

Product Specifications

  • WIDTH INCHES11-1/2
  • DEPTH INCHES8-1/2
  • HEIGHT INCHES13-1/10
  • COLOR FINISHDark Translucent
  • BRANDInspire
  • CONSTRUCTIONPlastic
  • DESCRIPTIONInspire Electronic Hands Free Roll Towel Dispenser
  • MANUFACTURERS PART NUMBERTD0235-01
  • STYLE8" Roll
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.