Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-02
See all 47 items in product family

Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-02

Item #: WB640498

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save up to 9%
Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Inspire Electronic Hands Free Roll Towel Dispenser - TD0235-02

Economically designed with a simple operation. Automatically dispenses towel when hand is placed over the sensor. Compact design still allows for 8" 800 ft roll towel. Includes stub roll tray and dispenses a 11" sheet with every cycle. Easy access to battery compartment. ADA Compliant. Black Translucent color finish.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES13-1/10
    • COLOR FINISHBlack Translucent
    • BRANDInspire
    • CONSTRUCTIONPlastic
    • DESCRIPTIONInspire Electronic Hands Free Roll Towel Dispenser
    • MANUFACTURERS PART NUMBERTD0235-02
    • STYLE8" Roll
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $8.00 with this comparable product +