Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Posterazzi, HAD4914, Watergarden II Poster Print by Sara Gilbert, 13" x 25"

Rollover image to zoom in

Click image to enlarge

See all 772 items in product family

Posterazzi, HAD4914, Watergarden II Poster Print by Sara Gilbert, 13" x 25"

Item #: WBM17073

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.05
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Posterazzi, HAD4914, Watergarden II Poster Print by Sara Gilbert, 13" x 25"

Watergarden II Poster Print by Sara Gilbert, 13" x 25". This licensed reproduction was printed on Premium Heavy Stock Paper which captures the vivid colors and details of the original.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES24
    • BRANDPosterazzi
    • DESCRIPTIONWatergarden II Poster Print by Sara Gilbert
    • MANUFACTURERS PART NUMBER157303
    • PACKAGE QUANTITY1
    • PAPER SIZE 13 x 25
    • STYLEFloral
    • PICTURE WIDTH INCHES13
    • IMAGE SIZE 11.94 x 246
    • PUBLISHER Haddads Fine Art
    • PICTURE HEIGHT INCHES25