Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Posterazzi, PPB90073, Tree of Life c1909 Poster Print by Gustav Klimt, 39" x 27"

Item #: WBM17976

Sold By: Posterazzi

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.10
$4.99 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Posterazzi, PPB90073, Tree of Life c1909 Poster Print by Gustav Klimt, 39" x 27"

Tree of Life c1909 Poster Print by Gustav Klimt, 39" x 27". This licensed reproduction was printed on Premium Heavy Stock Paper which captures the vivid colors and details of the original.

Product Specifications

  • WIDTH INCHES16
  • HEIGHT INCHES12
  • BRANDPosterazzi
  • MANUFACTURERS PART NUMBER90073
  • PACKAGE QUANTITY1
  • PAPER SIZE 39.25 x 27.5
  • STYLEFantasy
  • IMAGE SIZE 35.33 x 22.46
  • PUBLISHER Pivot Publishing - B
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.