Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Office Partition Panel, 24-1/4"W x 72"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Freestanding Office Partition Panel, 24-1/4"W x 72"H, Gray

Item #: WB694657FGY

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $140.95 ea.
6-9 $135.95 ea.
10+ $127.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Freestanding Office Partition Panel, 24-1/4"W x 72"H, Gray

Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partitions measure 24-1/4"W X 73-1/2"H. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES72
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDParamount®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFreestanding Office Partition Panel
    • FRAME COLORBlack
    • MODEL694657FGY
    • PANELS1
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEFreestanding
    • TYPEPartition Panel
    • PROMOTION--
    • WINDOWNo
    • CAL 117Yes
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREFull Fabric
Have A Question About This Product?
1 Question | 1 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.