Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Office Partition Panel, 24-1/4"W x 42"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Freestanding Office Partition Panel, 24-1/4"W x 42"H, Blue

Item #: WB694655FBL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Freestanding Office Partition Panel, 24-1/4"W x 42"H, Blue

Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partitions measure 24-1/4"W X 43-1/2"H. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES42
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFreestanding Office Partition Panel
    • FRAME COLORBlack
    • MODEL694655FBL
    • PANELS1
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEFreestanding
    • TYPEPartition Panel
    • WINDOWNo
    • PANEL FEATUREFull Fabric
    • PARTITION TYPEStandard Panel
    • CAL 117Yes
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

The surface I am putting partition on is 22 inches. Do you have a separate movable "foot" to stabilize it, instead of the one at the corner (the corner will be off the surface)?

Question Asked By: Adam , May 22, 2017

+ View 1 Answer

Answer This Question

Can two of these be connected at a 90 degree angle to form a corner?

Question Asked By: John , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result