Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Posterazzi, BALXIR159027, The Knight Death and the Devil 1513 Print by Albrecht Durer, 18" x 24"

Rollover image to zoom in

Click image to enlarge

Posterazzi, BALXIR159027, The Knight Death and the Devil 1513 Print by Albrecht Durer, 18" x 24"

Item #: WBM27654

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.80
Product Information
Photo/Video Gallery
Product Q&A
Accessories
The Knight Death and the Devil 1513 Print by Albrecht Durer, 18" x 24". This licensed reproduction was printed on Premium Heavy Stock Paper which captures the vivid colors and details of the original.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES24
    • BRANDPosterazzi
    • DESCRIPTIONThe Knight Death And The Devil 1513 Print By Albrecht Durer
    • MANUFACTURERS PART NUMBERBALXIR159027
    • PAPER SIZE 18 x 24
    • PICTURE WIDTH INCHES18
    • PUBLISHER PVT/Bridgeman
    • IMAGE SIZE 15.52 x 20.02
    • ARTISTAlbrecht Durer
    • PICTURE HEIGHT INCHES24