Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer® Vmax™ White Vertical Hand Dryer - V-674A
See all 194 items in product family

World Dryer® Vmax™ White Vertical Hand Dryer - V-674A

Item #: WB640507

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,095.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
World Dryer® Vmax™, 110-120V, High Impact ABS, White, Hi-Speed Vertical Hand Dryer - V-674A

World Dryer® VMax™ is a hands in vertical style high speed hand dryer featuring a HEPA filter system, wider hand drying cavity opening and antimicrobial technology. Dedicated water collection reservoir eliminates water from collecting on the floor resulting in reduced maintenance. Polarized plug for easy installation eliminating the need to hard wire. Quiet operation is ideal for sound sensitive areas.

  • 10-12 second dry time
  • 25% greater hand drying cavity opening provides comfortable dry without touching sides of hand dryer
  • HEPA filter with neutralizing tablet reduces contaminates in the air when hand drying
  • Water collection reservoir eliminates water from collecting on the floor resulting in reduced maintenance
  • LED display indicates when to empty water tray and change HEPA filter for easy maintenance
  • Quiet operation ideal for sound sensitive areas
  • ADA compliant
  • Simple mounting bracket with polarized plug for easy installation
  • Antimicrobial technology inhibits the growth of bacteria, mold and fungus and extends the dryer's service life
  • Automatic operation promotes hand hygiene
  • Durable and vandal resistant
  • IP33 ingress protection against water

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES26-1/4
    • COLOR FINISHWhite
    • AMPS10
    • BRANDWorld Dryer
    • CFM85
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERV-674A
    • MOUNT TYPESurface Mounted
    • RPM35,000
    • STYLEVMax™
    • VOLTAGE110-120
    • WATTAGE1200
    • WEIGHT LBS19-1/2
    • DRYING TIME10-12 Seconds
    • ACTIVATIONAutomatic
    • DECIBELS76

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $556.00 with this comparable product +
Item #: WB640955
globalindustrial.com
Usually ships same day.
(0)
$539.00

with FREE shipping today! (within the contiguous US)