Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer® Vmax™ Silver Vertical Hand Dryer - V-639A
See all 169 items in product family

World Dryer® Vmax™ Silver Vertical Hand Dryer - V-639A

Item #: WB640508

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,095.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
World Dryer® VMax™, 110-120V, High Impact ABS, Silver, Hi-Speed Vertical Hand Dryer - V-639A

World Dryer® VMax™ is a hands in vertical style high speed hand dryer featuring a HEPA filter system, wider hand drying cavity opening and antimicrobial technology. Dedicated water collection reservoir eliminates water from collecting on the floor resulting in reduced maintenance. Quiet operation is ideal for sound sensitive areas.

  • 10-12 second dry time
  • 25% greater hand drying cavity opening provides comfortable dry without touching sides of hand dryer
  • HEPA filter with neutralizing tablet reduces contaminates in the air when hand drying
  • Water collection reservoir eliminates water from collecting on the floor resulting in reduced maintenance
  • LED display indicates when to empty water tray and change HEPA filter for easy maintenance
  • Quiet operation ideal for sound sensitive areas
  • ADA compliant
  • Antimicrobial technology inhibits the growth of bacteria, mold and fungus and extends the dryer's service life
  • Automatic operation promotes hand hygiene
  • Durable and vandal resistant
  • IP33 ingress protection against water
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES26-1/4
    • COLOR FINISHSilver
    • AMPS10
    • BRANDWorld Dryer
    • CFM85
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERV-639A
    • MOUNT TYPESurface Mounted
    • RPM35,000
    • STYLEVMax™
    • VOLTAGE110-120
    • WATTAGE1200
    • WEIGHT LBS19-1/4
    • DECIBELS76
    • DRYING TIME10-12 Seconds
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $556.00 with this comparable product +
Item #: WB640955
globalindustrial.com
Ships same day.
(1)
$539.00