Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer® VMax™ HEPA Filter W/ Odor Neutralizing Tab-1PK - 93-10165
See all 169 items in product family

World Dryer® VMax™ HEPA Filter W/ Odor Neutralizing Tab-1PK - 93-10165

Item #: WB640509

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
World Dryer® VMax™ HEPA Filter with Odor Neutralizing Tablet (1 pk) 93-10165

HEPA Filter for Vmax hand dryers. HEPA filter with neutralizing tablet reduces contaminates in the air when hand drying

Product Specifications

    • WIDTH INCHES6-2/7
    • DEPTH INCHES1-4/7
    • HEIGHT INCHES2-4/9
    • BRANDWorld Dryer
    • MANUFACTURERS PART NUMBER93-10165
    • STYLEVMax™ HEPA Filter
    • WEIGHT LBS1/6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed