Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 8" Adjustable Wrench Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 8" Adjustable Wrench Black

Item #: WB602190A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ADJUSTABLE WRENCHES
Global™ Industrial 8" Adjustable Wrench

Global™ Industrial 8" Adjustable Wrench is made using chrome vanadium steel with a plain grip handle. 1" jaw capacity and 8" overall length.

Product Specifications

    • LENGTH INCHES8
    • COLOR FINISHBlack Phosphate
    • BRANDGlobal Industrial™
    • CONSTRUCTIONChrome Vanadium Steel
    • MANUFACTURERS PART NUMBER602190A
    • SIZE8"
    • TYPEAdjustable
    • TOOL TYPEWrench
    • HANDLE TYPEPlain Grip
    • SPECIFICATIONASME B107.100 / ASME B107.8
    • OVERALL LENGTH8"
    • JAW CAPACITY INCHES1"
    • OPENING SIZE1"
    • WEIGHT.50 Lbs
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result