Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 6" Long Nose Plier

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 6" Long Nose Plier

Item #: WB534196A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLIERS - LONG NOSE
Global™ Industrial 6" Long Nose Pliers

Long Nose Pliers provide maximum gripping strength for a variety of work applications. Global™ Industrial 6" Long Nose Pliers are made with an alloy steel serrated jaw. Drop forged polished surface. Curved handle. Meets or exceeds ASME B107.25 and ASME B107.13 standards.

Product Specifications

    • LENGTH INCHES6
    • BRANDGlobal Industrial™
    • CONSTRUCTIONChrome Molybdenum steel
    • MANUFACTURERS PART NUMBER534196A
    • SIZE6"
    • TYPELong Nose
    • WEIGHT LBS.33
    • JAW TYPESerrated
    • JAW SHAPEStraight
    • SPRING LOADEDNo
    • JAW LENGTH2"
    • WIRE CUTTERYes
    • MAXIMUM OPENING INCHES3"
    • WEIGHT.33
    • CUTTING LENGTH1/2"
    • JAW MATERIALDrop Forged & Hardened Steel
    • CUTTING DIRECTIONStraight
    • HANDLE COLORGreen / Blue
    • HANDLE STYLEErgonomic W/ Cushion Grip
    • LENGTH OF CUT1/2"
    • OVERALL LENGTH INCHES6"
    • HANDLE TYPEErgonomic
    • TOOL TYPEPlier
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result