Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 8" Long Nose Plier

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Global™ Industrial 8" Long Nose Plier

Item #: WB534195A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.50
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PLIERS - LONG NOSE
Global™ Industrial 8" Long Nose Pliers

Long Nose Pliers provide maximum gripping strength for a variety of work applications. Global™ Industrial 8" Long Nose Pliers are made with an alloy steel serrated jaw with a 1/2" cutting length. 3-3/8" maximum jaw opening. Drop forged polished surface. Curved handle. 8-3/8" overall length. 2"W. Meets or exceeds ASME B107.25 and ASME B107.13 standards.

Product Specifications

    • LENGTH INCHES8
    • BRANDGlobal™
    • CONSTRUCTIONChrome Molybdenum Steel
    • DESCRIPTIONLong Nose Plier
    • HANDLE MATERIALTPR
    • MANUFACTURERS PART NUMBER534195A
    • SIZE8"
    • TYPELong Nose
    • CUTTING DIRECTIONStraight
    • CUTTING LENGTH1/2"
    • WEIGHT.471
    • MAXIMUM OPENING INCHES3"
    • WIRE CUTTERYes
    • JAW LENGTH2-5/16"
    • SPRING LOADEDNo
    • JAW SHAPEStraight
    • JAW MATERIALDrop Forged & Hardened Steel
    • HANDLE COLORGreen / Blue
    • HANDLE STYLEErgonomic W/ Cushion Grip
    • JAW TYPESerrated
    • OVERALL LENGTH8"
    • SPECIFICATIONASME B107.25 / ASME B107.13
    • HANDLE TYPEErgonomic
    • TOOL TYPEPlier
    • LENGTH OF CUT1/2"
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.