Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial Left Cut Aviation Snip

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial Left Cut Aviation Snip

Item #: WB534191A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AVIATION AND TINNERS SNIPS
Global™ Industrial Left Cut Aviation Snips

Global™ Industrial Left Cut Aviation Snips feature blades made using chrome molybdenum steel for lasting durability. Left cutting direction with a 1-3/8" cutting length. TPR ergonomic grip for comfort during use. 10" overall length.

Product Specifications

    • BLADE MATERIALChrome Molybdenum Steel
    • BRANDGlobal Industrial™
    • DESCRIPTIONLeft Cut Aviation Snip
    • MANUFACTURERS PART NUMBER534191A
    • SIZE9-3/4"
    • TYPECompound Leverage (Left Cut)
    • WEIGHT LBS.85 Lbs
    • HANDLE TYPETPR Ergonomic Grip
    • OVERALL LENGTH INCHES10"
    • HANDLE COLORBlue/ Red
    • CUTTING DIRECTIONLeft
    • TOOL TYPEAviation Snip
    • CUTTING LENGTH1-3/8"
    • CAPACITY, STAINLESS STEEL23 Gauge
    • GRIP STYLEErgonomic
    • CUT TYPELeft
    • CAPACITY, MILD STEEL18 Gauge
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result