Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial Right Cut Aviation Snip

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial Right Cut Aviation Snip

Item #: WB534192A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AVIATION AND TINNERS SNIPS
Global™ Industrial Right Cut Aviation Snips

Global™ Industrial Right Cut Aviation Snips feature blades made using chrome molybdenum steel for lasting durability. Right cutting direction with a 1-3/8" cutting length. TPR ergonomic grip for comfort during use. 10" overall length.

Product Specifications

    • BLADE MATERIALChrome Molybdenum Steel
    • BRANDGlobal Industrial™
    • CONSTRUCTIONAlloy Steel
    • DESCRIPTIONRight Cut Aviation Snip
    • MANUFACTURERS PART NUMBER534192A
    • SIZE9-3/4"
    • TYPECompound Leverage (Right Cut)
    • HANDLE TYPETPR Ergonomic Grip
    • OVERALL LENGTH10"
    • CUTTING DIRECTIONRight
    • CUTTING LENGTH1-3/8"
    • GRIP STYLEErgonomic
    • CAPACITY, MILD STEEL18 Gauge
    • CUT TYPERight
    • TOOL TYPEAviation Snip
    • CAPACITY, STAINLESS STEEL23 Gauge
    • HANDLE COLORBlue / Green
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result