Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial Straight Cut Aviation Snip

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Global™ Industrial Straight Cut Aviation Snip

Item #: WB534190A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.50
Product Information
Photo/Video Gallery
Product Q&A
Accessories
AVIATION AND TINNERS SNIPS
Straight Cut Aviation Snips

Straight Cut Aviation Snips feature blades made using chrome molybdenum steel for lasting durability. Straight cut with a 1-3/8" cutting length. TPR ergonomic grip for comfort during use. 10" overall length.

Product Specifications

    • BLADE MATERIALChrome Molybdenum Steel
    • BRANDGlobal™
    • CONSTRUCTIONAlloy Steel
    • DESCRIPTIONStraight Cut Aviation Snip
    • MANUFACTURERS PART NUMBER534190
    • SIZE9-3/4"
    • TYPECompound Leverage (Straight Cut)
    • GRIP STYLEErgonomic
    • CUT TYPEStraight
    • CAPACITY, MILD STEEL18 Gauge
    • CAPACITY, STAINLESS STEEL23 Gauge
    • WEIGHT.85 LBS
    • TOOL TYPEAviation Snip
    • HANDLE TYPETPR Ergonomic Grip
    • OVERALL LENGTH10"
    • HANDLE COLORBlue/Yellow
    • CUTTING DIRECTIONStraight
    • CUTTING LENGTH1-3/8"
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.