Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 7" Diagonal Plier

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Global™ Industrial 7" Diagonal Plier

Item #: WB534197A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.75
Product Information
Photo/Video Gallery
Product Q&A
Accessories
DIAGONAL CUTTING PLIERS
Global™ Industrial 7" Diagonal Pliers

Global™ Industrial 7" Diagonal Pliers are alloy steel with a drop forged polished surface. Diagonal head style with 7/8" cutting length. Curved handle. 7-1/4" overall length. 2"W. Meets or exceeds ASME B107.25 / ASME B107.11 standards.

Product Specifications

    • LENGTH INCHES7
    • BRANDGlobal™
    • CONSTRUCTIONChrome Molybdenum Steel
    • HANDLE MATERIALTPR
    • MANUFACTURERS PART NUMBER534197
    • SIZE7"
    • TYPEDiagonal Cutting
    • WEIGHT LBS.436
    • OVERALL LENGTH7"
    • LENGTH OF CUT7/8"
    • HANDLE STYLEErgonomic W/ Cushion Grip
    • HANDLE COLORGreen / Blue
    • MAX. OPENING CAPACITY7/8"
    • JAW MATERIALDrop Forged & Hardened Steel
    • CUTTING DIRECTIONStraight
    • HEAD TYPEEuropean
    • CUTTING LENGTH7/8"
    • SPECIFICATIONSASME B107.25 / ASME B107.11
    • SPRING LOADEDNo
    • TOOL TYPEPlier
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.