Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 10" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Global™ Industrial 10" Cast Iron Pipe Wrench

Item #: WB534185A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PIPE AND MONKEY WRENCHES
Global™ Industrial 10" Cast Iron Pipe Wrench

Pipe Wrenches allow gripping and turning of threaded pipes. Global™ Industrial 10" Cast Iron Pipe Wrench features a full floating hook jaw for instant grip and instant release.Wrench is spring-loaded for ratchet-like performance. Hardened teeth ensure strong grip.2-1/8" jaw capacity. Cast iron handle and jaw. 10" overall length, 2-1/2"W x 1"H. Meets or exceeds BS 3594-1 standards.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES2-1/2"
    • COLOR FINISHBlue
    • BRANDGlobal™
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER534185
    • SIZE10"
    • TYPECast Iron
    • OVERALL LENGTH INCHES10
    • TOOL TYPEPipe Wrench
    • MAXIMUM OPENING INCHES2-1/8
    • OVERALL LENGTH10"
    • JAW CAPACITY INCHES2-1/8
    • HANDLE COLORBlue
    • JAW MATERIALCast Iron
    • WEIGHT1.66 LBS
    • PIPE CAPACITY2-1/8"
    • MATERIALCast Iron
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.