Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 14" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 14" Cast Iron Pipe Wrench

Item #: WB534186A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PIPE AND MONKEY WRENCHES
Global™ Industrial 14" Cast Iron Pipe Wrench

Pipe Wrenches allow gripping and turning of threaded pipes. Global™ Industrial 14" Cast Iron Pipe Wrench features a full floating hook jaw for instant grip and instant release.Wrench is spring-loaded for ratchet-like performance. Hardened teeth ensure strong grip.2-13/16" jaw capacity. Cast iron handle and jaw. 14" overall length, 3"W x 1"H. Meets or exceeds BS 3594-1 standards.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES3
    • COLOR FINISHBlue
    • BRANDGlobal Industrial™
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER534186A
    • SIZE14"
    • TYPECast Iron
    • WEIGHT LBS2.77 Lbs
    • OVERALL LENGTH INCHES14
    • SIZE INCHES14
    • JAW CAPACITY INCHES2-13/16"
    • HANDLE COLORBlue
    • TOOL TYPEPipe Wrench
    • JAW MATERIALCast Iron
    • MAXIMUM OPENING INCHES2-1/8
    • MATERIALCast Iron
    • PIPE CAPACITY2-13/16"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result