Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 24" Bolt Cutter

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Global™ Industrial 24" Bolt Cutter

Item #: WB534194A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
BOLT CUTTERS
Global™ Industrial 24" Bolt Cutters

Global™ Industrial 24" Bolt Cutters are made using drop forged heat treated steel. Center cutting direction with round edges. 5/16"Cutting Capacity Hard Materials up to Brinnell 455/Rockwell C48. Ergonomic grips for lasting comfort during use. 24" overall length.

Product Specifications

    • LENGTH24"
    • COLOR FINISHBlue
    • BLADE MATERIALDrop Forged Heat Treated Steel
    • BRANDGlobal™
    • MANUFACTURERS PART NUMBER534194
    • SIZE24"
    • TYPEGeneral Purpose
    • CUTTING DIRECTIONCenter
    • GRIP STYLEErgonomic
    • CUT TYPECenter Cut (Round Edges)
    • MAX CUTTING CAPACITY5/16" Cutting Capacity Hard Materials Up
    • WEIGHT5.68 LBS
    • TOOL TYPEBolt Cutter
    • OVERALL LENGTH24"
    • HANDLE COLORBlue/Green
    • JAW MATERIALDrop Forged Heat Treated Steel
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.