Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 24" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 24" Cast Iron Pipe Wrench

Item #: WB534188A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PIPE AND MONKEY WRENCHES
Global™ Industrial 24" Cast Iron Pipe Wrench

Pipe Wrenches allow gripping and turning of threaded pipes. Global™ Industrial 24" Cast Iron Pipe Wrench features a full floating hook jaw for instant grip and instant release. Wrench is spring-loaded for ratchet-like performance. Hardened teeth ensure strong grip. 3-3/4" jaw capacity. Cast iron handle and jaw. 24" overall length, 4-1/4"W x 1-1/2"H. Meets or exceeds ASME B107.100 standards.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES4-1/4"
    • COLOR FINISHBlue
    • BRANDGlobal Industrial™
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER534188A
    • SIZE24"
    • TYPECast Iron
    • HANDLE COLORBlue
    • SIZE INCHES24"
    • OVERALL LENGTH INCHES24"
    • TOOL TYPEPipe Wrench
    • JAW MATERIALCast Iron
    • MAXIMUM OPENING INCHES3-3/4
    • MATERIALCast Iron
    • PIPE CAPACITY3-3/4"
    • WEIGHT7.7 Lbs
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result