Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 8 Piece SAE Reversible Ratcheting Wrench Set in Mesh Pouch

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 8 Piece SAE Reversible Ratcheting Wrench Set in Mesh Pouch

Item #: WB602193A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RATCHETING WRENCH SETS
Global Industrial 8 Piece Reversible Ratcheting Wrench Set in Mesh Pouch

Global Industrial 8 Piece Reversible Ratcheting Wrench Set features wrenches made using alloy steel with polished chrome-vanadium finish. Wrenches are made with thumb switch and 12 gear teeth. Includes 8 wrenches with overall lengths of 5-1/4", 6-1/4", 6-1/2", 7", 7-1/2", 8-1/2", 9" and 9-3/4". Wrenches have 15° head angle. Wrench set meets or exceeds ASME B107.100 standards.

Product Specifications

    • COLOR FINISHFull Polish Chrome
    • BRANDGlobal Industrial™
    • CONSTRUCTIONAlloy Steel
    • MANUFACTURERS PART NUMBER602193A
    • PACKAGE QUANTITY8
    • SIZE5/16-3/4"
    • TYPEReversible Ratcheting Combination Wrench Set (8 PC.)
    • WEIGHT2.5 Lbs
    • TOOL TYPEWrench
    • MEASURING SYSTEMFractional
    • OPENING SIZE5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
    • POINTS12
    • OFFSET ANGLE15°
    • NUMBER OF PIECES8
    • MATERIALAlloy Steel
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result