Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 3 Piece Adjustable Wrench Set

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Global™ Industrial 3 Piece Adjustable Wrench Set

Item #: WB534307A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ADJUSTABLE WRENCHES
Global™ Industrial 3 Piece Adjustable Wrench Set

Global™ Industrial 3 Piece Adjustable Wrench Set includes 6", 8" and 10" Adjustable Wrenches. All wrenches are made using chrome vanadium steel with a plain grip handle.

Product Specifications

    • COLOR FINISHBlack Phosphate
    • BRANDGlobal™
    • CONSTRUCTIONChrome Vanadium Steel
    • DESCRIPTIONAdjustable Wrench
    • MANUFACTURERS PART NUMBER534307A
    • PACKAGE QUANTITY3
    • SIZE6", 8", 10"
    • TYPEAdjustable (Set)
    • OVERALL LENGTH6",8",10"
    • HANDLE TYPEPlain Grip
    • JAW CAPACITY INCHES13/16", 1", 1-1/4"
    • TOOL TYPEWrench
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.