Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 79234 MR16 Halogen Reflector Bulb, 12V - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 237 items in product family

GE 79234 MR16 Halogen Reflector Bulb, 12V - Pkg Qty 10

Item #: WB423168

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.03 each

Sold in packages of 10

Price: $10.30
Product Information
Photo/Video Gallery
Product Q&A
MR-16 HALOGEN LAMPS
GE 79234 MR16 Halogen Reflector Lamp, 12V

MR16 Halogen Lamps provide evenly-distributed accent lighting for restaurants, galleries, shop windows and more. GE 79234 MR16 halogen reflector lamps feature a mirrored reflector bulb and a 55 degree nominal beam angle. Bulb features dimming capability. Average life of 5000 hours. 12V. 35W. GU5.3 base. 1-15/16" diameter. Sold in case quantities of 10.

Product Specifications

    • AVG. LIFE HOURS5000
    • BASEGU5.3
    • BRANDGE
    • LUMENS654
    • MANUFACTURERS PART NUMBER79234
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • VOLTAGE12
    • WATTAGE35
    • DIAMETER INCHES1-15/16
    • ANSI BASEGU5.3
    • BEAM ANGLE55
    • LAMP CODEQ35MR16HIR/CG55EX

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.