Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Gator Skin® W4791YE Medium Bounce Ball, Red, 8"Dia

Item #: WBM01146

Sold By: S&S Worldwide

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.99
$8.95 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Gator Skin® W4791YE Medium Bounce Ball, Red, 8"Dia

Medium bounce. 8", 40 kg. Best suited for middle and high school aged kids or where a heavier ball is required for throwing. Please specify red, yellow, blue, green, orange or purple when ordering. Certified Latex Free.

Product Specifications

  • DESCRIPTIONBounce Ball
  • BRANDGator Skin
  • MANUFACTURER PART NUMBERW4791RE
  • RECOMMENDED AGES3
  • COLORRed
  • SIZE8"
  • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.