Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Gaton Skin® W4795 Gator Skin Softi Balls, Assorted Colors 6"Dia

Item #: WBM01154

Sold By: S&S Worldwide

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.99
$9.45 Shipping
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Gaton Skin® W4795 Gator Skin Softi Balls, Assorted Colors 6"Dia

Set of 6"-diameter balls, constructed with a low bounce, low density foam (25kg/m3), one in each of our Spectrum™ colors. Our softest ball is best suited for Pre-K and elementary aged kids. Certified Latex-Free.

Product Specifications

  • SIZE6"
  • RECOMMENDED AGES3
  • DESCRIPTIONAssorted Softi Balls
  • BRANDGator Skin
  • MANUFACTURER PART NUMBERW4795
  • PACKAGE QUANTITY6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.