Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Chromacryl® PT3293 Textile Medium For Acrylic Paints, 16 Oz.

Item #: WBM01169

Sold By: S&S Worldwide

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.99
$8.95 Shipping
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Chromacryl® PT3293 Textile Medium For Acrylic Paints, 16 Oz.

Just mix with your favorite acrylic paints to create a permanent, non-fading result on fabric. Called for whenever painted fabric is to be laundered or dry cleaned. Works best on fabric that is at least 50% cotton. The mixture ratio is 1:2. For example, add 16 oz. of the fabric medium to 32 ounces of paint. Each bottle is 16 fluid ounces.

Product Specifications

  • MANUFACTURERS PART NUMBER1904
  • BRANDChromacryl
  • RECOMMENDED AGES15
  • DESCRIPTIONTextile For Acrylic Paint
  • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.