Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roylco PE1588 Pre Cut Decorative Designs, Approx. 7" x 10", Pack of 48

Rollover image to zoom in

Click image to enlarge

Roylco PE1588 Pre Cut Decorative Designs, Approx. 7" x 10", Pack of 48

Item #: WBM01231

Sold By: S&S Worldwide

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.99
$8.95 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Roylco PE1588 Pre Cut Decorative Designs, Approx. 7" x 10", Pack of 48

Paint and decorate 4 different sealife designs pre-cut from color diffusion paper. Colors mix and mingle when you squirt, spray and splatter liquid watercolor or food coloring over designs. Perfect for use with our Color Splash!® Liquid Watercolors. Approx. 7" x 10". Idea guide included. Pack of 48.

Product Specifications

    • BRANDRoylco
    • MANUFACTURER PART NUMBERR2446
    • DESCRIPTIONSea Life Cut Outs
    • AGE RECOMMENDATION4+
    • PACKAGE QUANTITY48
    • SIZE7" x 10"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.