Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Deco Washington Barber Chair, RJ-21001-LG, 44"L x 25"W x 42"H

Item #: WBM01279

Sold By: Salon Furniture Warehouse

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.95 Save: up to 21%
Price: $634.95
$175.00 Shipping
Add to list
Product Information
Product Q&A
Accessories
Deco Washington Barber Chair, RJ-21001-LG, 44"L x 25"W x 42"H

This Heavy duty barber chair has lots of chrome and steel adornments to give it the look and feel of a classic barber chair. It also has a reversible footrest and leg rest for customer of any size. The back reclines with a push of the durable handle. The heavy duty pump can handle up to 450 lbs.

Product Specifications

  • BRANDDeco
  • OVERALL DIMENSIONS44"L x 25"W x 42"H
  • MANUFACTURER PART NUMBERRJ-21001-LG
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.