Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deco Beatrice Styling Chair, SF2971-RED, 24" x 24"

Deco Beatrice Styling Chair, SF2971-RED, 24" x 24"

Item #: WBM01298

Sold By: Salon Furniture Warehouse

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.95 Save: up to 20%
Price: $239.95
$45.00 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Deco Beatrice Styling Chair

Features:
  • Heavy duty chrome lift with a maximum weight limit of 500 lbs.
  • Chrome finish square base
  • Molding foam cushion with steel structure footrest


Product Specifications

    • OVERALL DIMENSIONS24" x 24"
    • COLOR FINISHRed
    • BRANDDeco
    • MANUFACTURERS PART NUMBERSF2971-RED

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.