Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gator Skin® W9692 Adult Dodgeballs, 6 Color Set, 8.3"Dia

Rollover image to zoom in

Click image to enlarge

Gator Skin® W9692 Adult Dodgeballs, 6 Color Set, 8.3"Dia

Item #: WBM01364

Sold By: S&S Worldwide

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.99
$17.25 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Gator Skin® W9692 Adult Dodgeballs, 6 Color Set, 8.3"Dia

Bigger, faster, stronger! The latest ball in the Gator Skin® family is designed specifically for teen and adult dodgeball games and leagues. At 8.3" diameter, it's our biggest Gator Skin ball ever! High-density foam core and a new proprietary bonding layer, so you can throw it faster and farther than our other dodgeballs. It won't hurt adults and is our most durable ball yet! Each ball weighs about 220 grams. The foam density is 35 kg/m3.

Product Specifications

    • RECOMMENDED AGES12
    • DESCRIPTIONGator Skin Official Adult Dodgeball 6-Color Set (set of 6)
    • BRANDGator Skin
    • MANUFACTURER PART NUMBERUA801-6C
    • SIZE8.3"
    • PACKAGE QUANTITY6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.