Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Bathroom Cleaning Kit

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Global Industrial™ Bathroom Cleaning Kit

Item #: WB640639

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $24.00 ea.
3-4 $22.75 ea.
5+ $21.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit contains the cleaning solutions needed for bathroom maintenance. Ideal for cleaning and deodorizing all bathroom surfaces. Global Industrial™ Bathroom Cleaning Kit includes one quart bottle each of Clinging Bowl Cleaner, Bacterial Enzyme Odor Eliminator, Foam Hand Soap, Liquid Hand Soap, Glass & Mirror Cleaner and Liquid Drain Opener.

Clinging Bowl Cleaner is a detergent thickened HCI bowl and urinal cleaner that clings to vertical surfaces for even coating. Bacterial Enzyme Odor Eliminator removes uric acid, stains and odors found around urinals, bowls, walls, partitions, and floors. Foam and Liquid Hand Soaps are high foaming hand cleaners that leave skin clean and refreshed, and are for use in refillable soap dispensers. Glass & Mirror Cleaner is a ready-to-use, non-ammoniated formula that provides streak-free cleaning of glass, mirrors, and acrylic surfaces. Liquid Drain Opener is bleach free and opens clogged and slow running drains, grease traps and sump pits. Bathroom Cleaning Kit includes two trigger sprayers for convenient application.

Documents are in PDF format

Product Specifications

    • INCLUDESBowl Cleaner, Odor Eliminator, Foam/Liquid Hand Soap, Glass Cleaner,Drain Opener
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE32 oz. Bottles
    • COLOR FINISH--
    • DESCRIPTIONBathroom Cleaning Kit
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Plant Auxilary

Your review: so far it is working as expected.

Pros: so far it is working as expected.

Cons: non so far

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed