Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 10 Piece Screwdriver Set

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 10 Piece Screwdriver Set

Item #: WB534183A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 19.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SCREWDRIVER SETS
Global Industrial 10 Piece Screwdriver Set

Global Industrial 10 Piece Screwdriver Set provides valuable tools at an affordable price. Set includes ten screwdrivers in various sizes and lengths, with 6 flathead and 4 Phillips head tips. Round shanks are made using chrome-plated steel, and a cushion grip ensures comfort during long periods of use. Screwdrivers come with phosphate-plated magnetic black tips.

Includes:
  • (1) 3/16" Standard Flathead Screwdriver
  • (1) 3/16" Long Flathead Screwdriver
  • (1) 1/4" Standard Flathead Screwdriver
  • (1) 1/4" Stubby Flathead Screwdriver
  • (1) 5/16" Standard Flathead Screwdriver
  • (1) 3/8" Standard Flathead Screwdriver
  • (1) #1 Standard Philips Screwdriver
  • (1) #2 Standard Philips Screwdriver
  • (1) #2 Stubby Philips Screwdriver
  • (1) #3 Standard Philips Screwdriver

Product Specifications

    • BRANDGlobal Industrial™
    • CONSTRUCTIONSVCM Steel
    • FINISHChrome Plated
    • HANDLE MATERIALAcetate W/ TPV
    • MANUFACTURERS PART NUMBER534183A
    • PACKAGE QUANTITY10
    • SIZE3/16-3/8" & #1-3
    • TYPEFlathead & Phillips Screwdriver Set (10 PC.)
    • SHANK TYPERound
    • WEIGHT2.5 Lbs.
    • TIPMagnetic Black (Phosphate Plated)
    • NUMBER OF PIECES10
    • GRIP STYLECushion
    • HANDLE COLORBlue / Green
    • SPECIFICATIONASME B107.600
    • TOOL TYPEScrewdriver
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

really nice and useful

Your review: I purchased these for my sewing room. Some of my machines don't have much room for the handles of most screw drivers. The short ones work really well and love the magnetic tips. Trying to find a dropped screw inside the machine is a real pain.

Pros: wonderful selection of sizes and love the magnetic tips

Cons: no cons so far

Is this review helpful?

Excellent set of screw drivers

Your review: Very durable and phosphate-plated magnetic black tips do a good job of holding the screws. Well-built and nice looking. I am very happy with the purchase.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results