Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 7 Piece Nut Driver Set

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Industrial 7 Piece Nut Driver Set

Item #: WB534199A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NUT DRIVER SETS
Global Industrial 7 Piece Nut Driver Set

Global Industrial 7 Piece Nut Driver Set provides valuable tools for a variety of construction projects. Set includes 7 nut drivers ranging from 3/16" to 1/2". Shanks are chrome vanadium steel with a cushion grip to ensure comfort during long periods of use. Nut drivers measure 7-1/4" long and feature size markings for easy identification.

Includes:
  • (1) 3/16" Nut Driver
  • (1) 1/4" Nut Driver
  • (1) 5/16" Nut Driver
  • (1) 11/32" Nut Driver
  • (1) 3/8" Nut Driver
  • (1) 7/16" Nut Driver
  • (1) 1/2" Nut Driver

Product Specifications

    • COLOR FINISHBlue / Green
    • BRANDGlobal Industrial™
    • CONSTRUCTIONChrome Vanadium Steel
    • FINISHChrome Plated
    • HANDLE MATERIALAcetate W/ TPV
    • MANUFACTURERS PART NUMBER534199A
    • PACKAGE QUANTITY7
    • SIZE3/16-1/2"
    • TYPENut Driver Set (7 PC.)
    • NUMBER OF PIECES7
    • WEIGHT2 Lbs.
    • TIPChrome Vanadium Steel
    • SHANK TYPEHollow Shaft
    • SHANK LENGTH3"
    • TOOL TYPENut Driver
    • HANDLE TYPECushion Grip
    • MEASURING SYSTEMFractional
    • SPECIFICATIONASME B107.12
    • OVERALL LENGTH7-1/4"
    • POINTS6
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result