Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pass Through Cable For Non Powered 24" Panel

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Pass Through Cable For Non Powered 24" Panel

Item #: WB694743

Sold By: globalindustrial.com

Ships same day. Only 153 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Electric cabling to connect adjoining Interion Electric panel raceways.

Product Specifications

    • COLOR FINISHBlack/Silver
    • BRANDInterion®
    • DESCRIPTIONPass Through Cable For Non Powered 24" Panel
    • TYPEAccessory
    • ACCESSORY TYPEElectrical Component

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!