Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Austin Air HM405 Allergy Machine Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 Watts

Rollover image to zoom in

Click image to enlarge

Austin Air HM405 Allergy Machine Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 Watts

Item #: WBM1109022

Sold By: A.M.I. Services

Ships in 8 - 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $574.99

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Austin Air HM405 Allergy Machine Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 WattsWhether you need whole house air sanitizing or car air cleaners, A.M.I. Services has the right solution for you.  Besides room air purifiers, A.M.I. offers an indoor air quality test kits to initially determine how unclean the air in your home might be. Please be sure to read about A.M.I.’s Austin Air cleaners, as well as radon testing kits and room air sanitizers. A.M.I. Services will not sell an air cleaner unless it passes our strict field standards. If A.M.I. Services has it, then you know it's worthy to be in your home or office, or whatever space you treasure. This unit come in five colors; Black, White, Silver, Blue and Sandstone, please specify color when purchasing.

Product Specifications

    • BRANDAustin Air
    • WIDTH INCHES14.5
    • DEPTH INCHES14.5
    • HEIGHT INCHES23
    • COLOR FINISHBlack,White,Blue,Silver or Sandstone
    • CFM HIGH400
    • COVERAGE SQUARE FEET1500
    • VOLTAGE120
    • AMPS1.3
    • WATTS56-115
    • MANUFACTURER'S PART NUMBERHM405
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.