Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Luma Comfort AP400W Air Purifier, 3 Speed Fan, Cleans Up To 400 Sq. Ft.

Item #: WBM1109045

Sold By: A.M.I. Services

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $299.99

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Luma Comfort AP400W Air Purifier, 3 Speed Fan, Cleans Up To 400 Sq. Ft.

The Luma Comfort AP400W Air Purifier provides high-efficiency air filtration for any room or office up to 400 square feet. Easy to operate and portable, this air purifier is ideal for anyone suffering from allergies, asthma or other types of respiratory distress. The ultra quiet 3-speed fan allows you to maximize the number of air changes in the room for cleaner, fresher air quality. The programmable timer allows you to set it and forget it for up to 7 hours. The addition of the SmartClean indicator lets you know when the filters needs to be replaced. The Luma Comfort AP400W air purifier is outfitted with a 5-stage filtration system designed to quickly remove over 99% of indoor pollutants like dust, pollen, and odors. The UV light feature destroys and prevents further growth of mildew, mold and bacteria.

Product Specifications

  • BRANDLuma Comfort
  • COLOR FINISHWhite
  • COVERAGE SQUARE FEET400
  • DESCRIPTIONAir Purifier
  • MANUFACTURER'S PART NUMBERAP400W

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.