Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winix 5500 True HEPA Air Cleaner W/Plasmawave, For Rooms Up To 350 Sq. Ft., 6-70 Watts

Rollover image to zoom in

Click image to enlarge

Winix 5500 True HEPA Air Cleaner W/Plasmawave, For Rooms Up To 350 Sq. Ft., 6-70 Watts

Item #: WBM1109060

Sold By: A.M.I. Services

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $279.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Winix 5500 True HEPA Air Cleaner W/Plasmawave, For Rooms Up To 350 Sq. Ft., 6-70 Watts

The Winix 5500 Air Purifier with a True-HEPA filter and PlasmaWave technology offers a 3-stage cleaning system for exceptional cleaning power. With one of the best clean air delivery rates in the industry and a True-HEPA filter, the WAC5500 is capable of capturing 99.99% of airborne pollutants including dust, pollen, dander and mold spores down to .03 microns.

Whether your air quality needs involve a family room, bedroom or home office, the Winix 5500 is powerful enough for any large space up to 350 square feet. The programmable remote control allows you to conveniently make adjustments to the air cleaner from anywhere in the room. The Auto Mode option in combination with the Air Quality Sensor continually monitors the environment for airborne pollutants and automatically adjusts the 4 speed fan as needed. The Sleep Mode option dims the light of the digital display panel and automatically adjusts the fan for quiet and energy efficient operation.

The Winix 5500 also includes a filter replacement indicator that measures the actual usage of the unit, ensuring filter replacements are always on schedule. If you have a moderately clean environment and only use the unit on a low speed, you can expect the filter to last as long as 18 months. If you have more serious air quality concerns and the WAC5500 unit is typically running at a higher speed, the filter can last from 6 to 12 months.

Product Specifications

    • BRANDWinix
    • COLOR FINISHWhite/Silver
    • COVERAGE SQUARE FEET350
    • WATTS25720
    • DESCRIPTIONAir Cleaner
    • MANUFACTURER'S PART NUMBERWAC5500

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.