Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winix WAC9500 Large Room Ultimate Pet True HEPA Air Cleaner W/Plasmawave, Covers Up To 284 Sq. Ft.

Rollover image to zoom in

Click image to enlarge

Winix WAC9500 Large Room Ultimate Pet True HEPA Air Cleaner W/Plasmawave, Covers Up To 284 Sq. Ft.

Item #: WBM1109081

Sold By: A.M.I. Services

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $299.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Winix WAC9500 Large Room Ultimate Pet True HEPA Air Cleaner W/Plasmawave, Covers Up To 284 Sq. Ft.

The Winix 9500 Ultimate Pet air Purifier with a True-HEPA filter and PlasmaWave™ Technology offers superior air cleaning. Capable of capturing 99.99% of airborne pollutants like dust, pollen, pet dander and mold spores down to .03 microns, the WAC9500 is 3 times more effective at neutralizing the strongest of odors. And, the 5 Stage Air Cleaning System gives the WAC9500 one of the best clean air delivery rates in the industry.

Whether a living room, family room or bedroom, the quiet and dependable Winix 9500 is perfect in any space up to 284 square feet. The convenient programmable remote control allows you to make adjustments from anywhere in the room. In combination with the Auto Mode, the unit has 3 smart sensors that continually monitor the environment and automatically adjust the air cleaner as needed. The Odor Sensor monitors the air for odor causing chemicals, including ammonia, tobacco smoke and VOC’s. The Particle Sensor analyzes the air for the presence of allergy causing airborne pollutants, like dust, pet dander and smoke. And the handy Light Sensor/Sleep Mode dims the digital display panel and automatically adjusts the fan for "quiet" and "energy efficient" operation when you are asleep or away from home.

The Winix 9500 Ultimate Pet air cleaner works so effectively because of its 5 Stage Air Cleaning System. The air passes through a mesh washable pre-filter that allows air flow while capturing large particles like hair, lint and pet fur. Because silver is know to have properties that naturally resist the growth of bacteria, the pre-filter has been treated with a nano-silver antimicrobial coating designed to inhibit the growth of mold, bacteria, yeast and odor causing organisms. Passing through the WAC9500 most advanced True-HEPA filter, 99.99% of smaller airborne particles are captured, including dander, smoke, pollen and mold spores. The air then passes through an Advanced Odor Control (AOC) washable activated carbon filter that absorbs and neutralizes the strongest household, cooking and pet odors. Made from natural coconut shell, this carbon filter is 3 times more effective that standard carbon filters at removing ammonia and other offensive odors from the air.

The Winix 9500 also includes a filter replacement indicator that measures the actual usage of the unit, ensuring filter replacements are always on schedule. If you have a relatively clean environment and only use the unit on a low speed, you can expect the filter to last as long as 18 months. If you have more severe air quality challenges and the WAC9500 unit is typically running at a higher speed, the filter can last from 6 to 12 months.

Product Specifications

    • BRANDWinix
    • COLOR FINISHWhite/Silver
    • COVERAGE SQUARE FEET284
    • WATTS25720
    • DESCRIPTIONAir Cleaner
    • MANUFACTURER'S PART NUMBERWAC9500

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.