Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virus Zero SP-PA4 Portable Air Sterilizer, For Areas Up To 231 Sq. Ft., 4 Watts

Rollover image to zoom in

Click image to enlarge

Virus Zero SP-PA4 Portable Air Sterilizer, For Areas Up To 231 Sq. Ft., 4 Watts

Item #: WBM1109095

Sold By: A.M.I. Services

Ships in 8 - 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $178.99

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Virus Zero SP-PA4 Portable Air Sterilizer, For Areas Up To 231 Sq. Ft., 4 Watts

The Virus Zero SP-PA4 portable air sterilizer offers innovative technology in eliminating unwanted pollutants from the air. Perfectly sized for a kitchen counter, nursery, desktop, RV or even in a vehicle cup holder during your daily commute, the SP-PA4 is best suited for any space up to 231 square feet.

The SP-PA4 utilizes Samsung S-Plasma Ion technology that was deemed the winner in the IAQ category of the Innovations Awards at the 2010 AHR Expo. The S-Plasma technology works by emitting ions directly into the air. Active Hydrogen and Oxygen ions are generated by the unit and react with positively charged contaminates in the air to form harmless water vapor. This unit removes over 99% of viruses, allergens and other air contaminants from the air. Safe and effective, the Virus Zero SP-PA4 provides you with healthier, cleaner air without producing any harmful ozone.

The SP-PA4 portable air sterilizer from Virus Zero is a cost effective alternative to traditional air purifiers, as there are no filter changes required. With an included residential and car adapter, the SP-PA4 can target bacteria, viruses, allergens, dust mites, pet dander, mold and neutralizes tobacco smoke and VOC’s almost anywhere. Virus Zero SP-PA4 air sterilizer offers a one year limited warranty. If the unit shows performance or functional failures within the warranty period, the unit will be exchanged or repaired, free of charge.

Product Specifications

    • BRANDVirus Zero
    • COVERAGE SQUARE FEET231
    • WATTS4
    • DESCRIPTIONAir Sterilizer
    • MANUFACTURER'S PART NUMBERSP-PA4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.