Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airfree Onix 3000 Air Purifier, 650 Sq. Ft. Capacity, 52 Watts

Rollover image to zoom in

Click image to enlarge

Airfree Onix 3000 Air Purifier, 650 Sq. Ft. Capacity, 52 Watts

Item #: WBM1109105

Sold By: A.M.I. Services

Ships in 8 - 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $299.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Airfree Onix 3000 Air Purifier, 650 Sq. Ft. Capacity, 52 Watts

The Airfree Onix 3000 air purifier utilizes heat to destroy harmful contaminants in your indoor air and is recommended for rooms up to 650 square feet.

  • Capacity: 650 Sq. Ft.
  • Voltage: 110-127V
  • Dimensions: Height 10.4" and Diameter 8.4"
  • Noise Level: Totally Silent
  • Anti-Stress Light: Yes
  • 2 Year Warranty

Product Specifications

    • BRANDAirfree
    • DESCRIPTIONAir Purifier

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.